Beli Nipple Clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Remote Hose Clamp PliersDeskripsi:Kennedy Remote Hose Clamp Pliers are for the removal and replacement of fuel, oil and water hoses, suitable for working in confined engine compartments. Flexible 530mm long reach ratchet mechanism allows the pliers to release and lock hose clamps in the opened position. Supplied complete with a cable clamping nipple for use when replacing the cable. Capacity: 55mm.atribut:
- For Use On: Brake hose Clutch hose Coolant hose Fuel hose Vacum hose
- Maximum Capacity: 55mm
- Overall Length: 530mm
- Tool Material: Steel
- Includes: Cable Clamping Nipple Clamp Pliers
- Part Number: KEN5031970K
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- TRUSCO Hose NippleDeskripsi:Use:Connection of equipment and hoseatribut:
- Fluid Temperature (°C): -50 to 150
- Working Pressure (MPa): 3.45
- American Tool End Cutting Nipple For Hose Clampatribut:
- Size: 250mm (10 inch)
- American Tool End Cutting Nipple For Hose Clamp O Ring Clipatribut:
- Size: 250mm (10 inch)
- ASANO Hose Clamp Stainless Steel SUS 304atribut:
- Material: Stainless Steel SUS 304
- Fuji Special High Pressure Hexagon NippleDeskripsi:Usage:For hydraulic pipe connection.atribut:
- Material: Carbon steel
- B (mm): 32
- L (mm): 48
- Operating pressure: 12MPa
- Nominal Diameter A: 20
- Nominal Diameter B: 3/4
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- Mega Double Nipple 304/L NPT 3M MEGatribut:
- Material: 304/L
- Class: 3000#
- JCK Clamp Slang (Hose Clamp SUS 304)atribut:
- Bolt Material: SUS 304
- Color: Silver
- Plat Material: SUS 304
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- Mega Double Nipple 316/L NPT 3M MEGatribut:
- Material: 316/L
- Class: 3000#
- Mega Double Nipple 304/L NPT 6M MEGatribut:
- Material: 304/L
- Class: 6000#
- Mega Double Nipple A105 NPT 3M MEG (Nepel)atribut:
- Material: A105
- Class: 3000#
- JD Delcorte Double Nipple 304/L NPT 3M JDatribut:
- Material: 304/L
- Class: 3000#
Daftar Harga Nipple Clamp Terbaru April 2026
| Kennedy Remote Hose Clamp Pliers | Rp1.699.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp67.900 |
| TRUSCO Clamp | Rp84.900 |
| TRUSCO Hose Nipple | Rp159.900 |
| American Tool End Cutting Nipple For Hose Clamp | Rp169.900 |
| American Tool End Cutting Nipple For Hose Clamp O Ring Clip | Rp189.900 |
| ASANO Hose Clamp Stainless Steel SUS 304 | Rp36.900 |
| Fuji Special High Pressure Hexagon Nipple | Rp109.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp11.900 |
| Mega Double Nipple 304/L NPT 3M MEG | Rp109.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P102229675-1.jpg)






%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)

/idP103195661-38.jpg)
/P103079655-1.jpg)
/P101001059-1.jpg)


/aeP103800374-2.jpg)